Beli pipe cutter ridgid di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID Cutter Wheel
    BARU
    Mulai

    Rp199.900

    RIDGID Cutter Wheel
    Deskripsi:
    Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
  2. RIDGID Pipe Cutter Wheel
    Rating:
    80% of 100
    (1)
    Mulai

    Rp279.900

    RIDGID Pipe Cutter Wheel
    Deskripsi:
    Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
  3. RIDGID Press Snap Soil Pipe Cutter Kit
    Mulai

    Rp19.999.900

    RIDGID Press Snap Soil Pipe Cutter Kit
    Deskripsi:
    The Press Snap Soil Pipe Cutter expands the capabilities of RIDGID standard press tools by providing a fast and easy way to cut cast iron soil pipe. Without lengthy lever arms used by traditional soil pipe cutters, improved access is a snap. Simply connect the Press Snap cutter to a RIDGID press tool, wrap the chain around the pipe, and press.
    atribut:
    • Height (inch): 3
    • Width (inch): 17
    • Length (inch): 9
    • Compatibility: Attaches to all RIDGID Standard press tools (CT-400, 320-E, RP 330-B, RP 330-C, RP 340 or RP 350)
    • Capacity (inch): Cuts 1 1/2 to 4 no hub & service-weight soil pipe
    • Catalog Number: 34403R
    • For Pipe Size (In.): 1 1/2 to 4
    • Standard Kit: Press Snap Cutter, case and operator’s manual
  4. monotaro Tube Cutter (Pipe Cutter)
    Mulai

    Rp239.900

    monotaro Tube Cutter (Pipe Cutter)
    Deskripsi:
    Produk ini juga sering disebut dengan Pipe Cutter
    atribut:
    • Cleavable Wall Thickness (mm): (Stainless) Up to 2, (Copper / Brass / Aluminium) Up to 2.5, (PVC) Up to 3
  5. KRISBOW Alat Pemotong Pipa PVC Otomatis
    Mulai

    Rp169.900

    KRISBOW Alat Pemotong Pipa PVC Otomatis
    atribut:
    • Dimensions (LxWxH)(mm): 310x135x30
  6. INGCO Tube Pipe Cutter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp83.000

    INGCO Tube Pipe Cutter
    Deskripsi:
    Pipe Cutter INGCO HPC0142 Gunting Pipa Aluminium/Tembaga/Besi/PVCCan cut copper pipe & aluminum pipe & steel pipeCutting diameter:10-42mmWith high Quality blade
  7. SUPER TOOL Mini Tube Cutter for Copper Pipe
    Mulai

    Rp489.900

    SUPER TOOL Mini Tube Cutter for Copper Pipe
    Deskripsi:
    -Suitable for cutting thin-wall stainless (wall thickness: 1mm or less), steel and copper pipes.-There is no chip, the sharpness is outstanding.
    atribut:
    • Cutting Performance: 1/8-1 1/4inch (3-32mm)
    • Total Length: 126mm
    • Max Wall Thickness: 3mm
  8. PISCO Tube Cutter
    Mulai

    Rp219.900

    PISCO Tube Cutter
    atribut:
    • Applicable Tube: Overall PISCO Tube
  9. Kennedy Plastic Pipe Cutter
    Mulai

    Rp259.900

    Kennedy Plastic Pipe Cutter
    atribut:
    • Special Features: Replaceable Blade; Safety Lock
    • Compatible Pipe Material: Rubber
    • Blade Material: Stainless Steel
    • Body Material: Diecast Alloy
  10. RIDGID Kunci Pipa Heavy Duty
    Rating:
    100% of 100
    (2)
    Mulai

    Rp679.900

  11. STANLEY PVC Pipe Cutter
    Mulai

    Rp259.900

    STANLEY PVC Pipe Cutter
    atribut:
    • Size (mm): Up to 42
  12. Rothenberger Mini Cutter
    Mulai

    Rp229.900

    Rothenberger Mini Cutter
    atribut:
    • Use: For copper tube
Daftar Harga pipe cutter ridgid Terbaru October 2025
RIDGID Heavy Duty Pipe CutterRp6.599.900
RIDGID Hinged Pipe CutterRp24.999.900
RIDGID Cutter WheelRp199.900
RIDGID Soil Pipe CutterRp18.999.900
RIDGID Pipe Cutter WheelRp279.900
RIDGID Press Snap Soil Pipe Cutter KitRp19.999.900
RIDGID Heavy Duty 4-Wheel Pipe CutterRp7.899.900
monotaro Tube Cutter (Pipe Cutter)Rp239.900
RIDGID Pipe CutterRp369.900
RIDGID Constant Swing Tubing CutterRp1.299.900

Data diperbarui pada 19/10/2025 (Harga belum termasuk PPN)